Shop All Arts & Crafts
Con-Tact Brand
Dry Erase Adhesive Roll, 18in x 6ft, PK3
Mfr # KIT06FC904206
Zoro # G4793880
product price: $21.85
/pk 3, $7.28/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic, Adhesive
- Recommended Age 4+ Years
- Includes 3 rolls
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Con-Tact Brand
- MFR # KIT06FC904206
- Zoro # G4793880
- UPC # 194629044443
- Country of Origin China
- Category Arts & Crafts
Details
Color | White |
Material | Plastic, Adhesive |
Recommended Age | 4+ Years |
Includes | 3 rolls |
Recommended Grade | Grade PK+ |
Description
Get organized with Dry Erase Adhesive liners. Great to use for keeping track of schedules, assignments, and reminders. A great tool for teachers, parents, and students. Measures 18" x 6'. Sold as a pack of 3 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Pop for Sight Words™ Game (8430)
- BUSINESS SOURCE 4.6-gallon Bin Cross-cut Shredder (70121)
- 3M Note, 3"x3", Pop Up, Yellow, PK12 (6549-PUY)
- ROCKETBOOK Mini Notepad, Midnight Blue Cover, Dot Grid Rule, 3 x 5.5, White, 24 Sheets (EVR-M-R-CDF)
- CON-TACT BRAND Glitter FX Gold Adhesive Liner, 18in x 6ft, PK3 (06FC7GL0112P)
- CON-TACT BRAND Adhesive Roll, Clear, 18in x 9ft, Glossy, 6PK (09FC9D73)
- CON-TACT BRAND Adhesive Roll, Clear, 18" x 9 ft per Roll, PK6 (09F-C9993)
- FADELESS Paper, Rl, Fadelss, 48""X50', Bk (PAC57305)
- HYGLOSS PRODUCTS Pulp Collage Trays, 9in x 11in, PK25 (6981)
- PACON Border, 2-1/4" x 50 ft., Black (37306)
- TESTORS Gloss Black Hobby Paint 0.25 oz (1147C-2)
- Con-Tact Brand