Shop All Retail Floor Shelving Units
Con-Tact Brand
CONTACT PAPER3YD18""FROST
Mfr # 09F-C9903-12
Zoro # G4578278
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Con-Tact Brand
- MFR # 09F-C9903-12
- Zoro # G4578278
- UPC # 790444028271
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Con-Tact® brand self adhesive creative covering shelf and drawer liner is easy to apply with our original and innovative measure-and-cut grid on the backing paper. And when it's time for a new look our Con-Tact® brand self-adhesive liners remove cleanly leaving behind no messy residue. With our latest innovative and fashion-forward products in sophisticated colors and patterns Con-Tact® brand products continue to lead the industry. Our colors are coordinated from one substrate to another so our customers can mix and match to their delight. So whatever the project - covering shelves in a pantry cupboard or closet; lining drawers in the kitchen bath or bedroom; covering a counter or work space; or even tackling a creative craft project like covering a lamp shade resurfacing a serving tray or updating the finish on a picture frame - Con-Tact® Brand has the colors and patterns to suite your taste and decor. And as you can expect only from Con-Tact® brand products our new high quality shelf and storage liners lead the industry in quality and value. Whatever the room whatever the surface Con-Tact® brand's got you covered.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Lid, White, Plastic, 11-1/2"x9-3/4 (MML8005-SK)
- QUANTUM STORAGE SYSTEMS Container, QUS957 23-7/8"X22-1/2"X12" Hulk 24", Blue (QUS957BL)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT8)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 36 in D, Zinc, Zinc Finish, Gauge: 6 (D3658AA3B1P)
- CON-TACT BRAND CONTACT PAPER 3YD18""PINE (09F-C9013-12)
- CON-TACT BRAND CONTACT PAP18""X9'VTU BLK (09F-C9R63-12)
- CON-TACT BRAND Contact Paper 3Yd Lt Oak (09F-C9T33-12)
- CON-TACT BRAND CONTACT PAPER3YD18""WHITE (09F-C9953-12)
- CON-TACT BRAND CONTACT PAPER3YD18""CLEAR (09F-C9993-12)
- CON-TACT BRAND Contact Ppr Copr18X6 (06F-C8M22-06)
- WARPS SHELF LINER15.5""X6'CLR (WSPM-606-C)
- Con-Tact Brand Retail Floor Shelving Units