Shop All Retail Floor Shelving Units
Con-Tact Brand
CONTACT PAP18""X9'PLKDTBL
Mfr # 09F-C9S23-12
Zoro # G4578950
Sold in multiples of 12 for $45.48
$45.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Con-Tact Brand
- MFR # 09F-C9S23-12
- Zoro # G4578950
- UPC # 790444018258
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Con-Tact® brand self adhesive creative covering shelf and drawer liner is easy to apply with our original and innovative measure-and-cut grid on the backing paper. And when it's time for a new look our Con-Tact® brand self-adhesive liners remove cleanly leaving behind no messy residue. With our latest innovative and fashion-forward products in sophisticated colors and patterns Con-Tact® brand products continue to lead the industry. Our colors are coordinated from one substrate to another so our customers can mix and match to their delight. So whatever the project - covering shelves in a pantry cupboard or closet; lining drawers in the kitchen bath or bedroom; covering a counter or work space; or even tackling a creative craft project like covering a lamp shade resurfacing a serving tray or updating the finish on a picture frame - Con-Tact® Brand has the colors and patterns to suite your taste and decor. And as you can expect only from Con-Tact® brand products our new high quality shelf and storage liners lead the industry in quality and value. Whatever the room whatever the surface Con-Tact® brand's got you covered.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Machine Table, Steel, 24" W, 18" Height, 2000 lb., Straight (MT1-1824-18)
- NEXEL 36L x 4H Silver Epoxy Wire Ledge (AL436EP)
- DURHAM MFG Cabinet, 60" wide, 14 gauge, 6" legs, 4 adjustable shelves (SSC-602484-4S-95)
- SIMPSON STRONG-TIE Column Base Cbs44 4X4 (CBS44)
- CON-TACT BRAND CONTACT PAPER3YD18""CLEAR (09F-C9993-12)
- CON-TACT BRAND CONTACT PAPER3YD18""R BUD (09F-C9E93-12)
- CON-TACT BRAND Contact Paper 3Yd Lt Oak (09F-C9T33-12)
- CON-TACT BRAND CONTACT PAPER 3YD18""PINE (09F-C9013-12)
- CON-TACT BRAND CONTACT PAP18""X9'VTU BLK (09F-C9R63-12)
- CON-TACT BRAND CONTACT PAPR3YD18""GRANIT (09F-C9J63-12)
- ECONOCO Folding Glass Tower, 18"D x 18"W x 68"H, Silver (FLT68CGLSNS)
- Con-Tact Brand Retail Floor Shelving Units