Shop All Shelving & Rack Accessories
Con-Tact Brand
Con-Tact Grip Prints 4 ft. L X 18 in. W Virtu Black Non-Adhesive Shelf Liner
Mfr # 04F-C7HR6-06
Zoro # G105303416
product price: $4.49
/ea
Sold in multiples of 6 for $26.94
$26.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Con-Tact Brand
- MFR # 04F-C7HR6-06
- Zoro # G105303416
- UPC # 790444014991
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Con-Tact Brand Grip Prints drawer and shelf liner features a vinyl top surface with a non-adhesive grip backing. It offers a smooth and decorative waterproof top surface that is durable and protective while the bottom side is a cushioned non-adhesive grip that stays firmly in place without adhesives. Con-Tact Brand vinyl top Grip Prints works as a durable and decorative non-skid liner in drawers and on shelves. The liner helps protect utensils and dishes from the surface they are stored on. At the same time the solid color and decorative patterns offered in Grip Prints will add a clean and stylish finish to your storage space. Grip Prints is also stain resistant and washable. It can be by wiped clean with warm water and mild soap. Con-Tact Brand vinyl top Grip Prints decorative drawer and shelf liner adds personality and style when used in almost any room in the house. Economical and easy to use Grip Prints can transform the looks of furnishings in your kitchen office bedroom craft room and workshop spaces. Grip Prints come in solid colors as well as a variety of patterns from floral modern classic and marble and granite looks. Caution: Grip Prints are not designed for use on lacquered or urethane surfaces where possible damage to the surface finish may occur.Whatever the room whatever the surface Con-TactBrand's got you covered.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Gray Plastic Lid (RCSO2422-1 GREY)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-V-244)
- ZORO SELECT Open Head Transport Drum, Steel, 96 gal, Unlined, Yellow (HM9601)
- ECONOCO Book Shelf, 12" W, Slatwall, PK6 (HP/BS12)
- CON-TACT BRAND 4 ft. L X 24 in. W Gray Non-Adhesive Under Sink Mat (KTCH-CUSM02-06)
- CON-TACT BRAND Luxury Fabric Liner 4 ft. L X 18 in. W Virtu Mist Non-Adhesive Shelf Liner (04F-C1A21-06)
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 20 in. W Taupe Non-Adhesive Shelf Liner (04F-C6O59-06)
- CON-TACT BRAND Creative Covering 18 In. x 9 Ft. Walnut Self-Adhesive Shelf Liner (09F-C9033-01)
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 20 in. W Black Non-Adhesive Shelf Liner (04F-C6O51-06)
- CON-TACT BRAND ConTact Creative Covering 16 ft L X 18 in W Marble White SelfAdhesive Shelf Liner (16F-C9A532-06)
- PRAIRIE VIEW INDUSTRIES N247260-5 Complete 5 Tier Shelving Units- 72 x 24 x 60 in. (A247260-5)
- Con-Tact Brand Shelving & Rack Accessories