Shop All Shelving & Rack Accessories
Con-Tact Brand
Con-Tact Grip 5 ft. L X 12 in. W Almond Non-Adhesive Shelf Liner
Mfr # 05F-C6B54-06
Zoro # G305307115
original price:
$6.77
53% off
new price: $3.15
/ea
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Con-Tact Brand
- MFR # 05F-C6B54-06
- Zoro # G305307115
- UPC # 790444095099
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Con-Tact« Brand Non-Adhesive Grip shelf liner offers a smooth washable and waterproof surface is durable and protective and stays firmly in place without adhesives. Con-Tact« Brand Non-Adhesive Grip shelf liner works as a durable non-skid barrier in drawers and shelves to keep utensils and dishes neat and secure while offering a clean finish to your storage space. With our latest innovative and fashion-forward products in sophisticated colors and patterns Con-Tact« Brand products continue to lead the industry. Our colors are coordinated from one substrate to another so our customers can mix and match to their delight. And as you can expect only from Con-Tact« Brand products our new high quality Shelf and Storage liners lead the industry in quality and value. Whatever the room whatever the surface Con-Tact«Brand's got you covered..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DJ260BL)
- XTARPS CORPORATION. Xtarps, MN-DN-1010, Debris Safety Netting, 10'H x 10'W, Black (MN-DN-1010)
- DURHAM MFG Compartment Drawer with 6 compartments, Steel (125-95-D924)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-5295)
- CON-TACT BRAND Liner Shelf White 12In X 5Ft (05F-C6B52-06)
- CON-TACT BRAND Grip Premium Drawer and Shelf Liner, Bright White 20"x4 Ft., PK6 (04F-C6O52-06)
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 18 in. W White Non-Adhesive Shelf Liner (04F-C6U52-06)
- CON-TACT BRAND Con-Tact Grip Prints 4 ft. L X 18 in. W Cucina Non-Adhesive Shelf Liner (04F-C7HV6-06)
- CON-TACT BRAND Grip Premium Drawer and Shelf Liner, Engine Red 20"x4 Ft., PK6 (04F-C6N32-06)
- CON-TACT BRAND Creative Covering 18 In. x 9 Ft. Walnut Self-Adhesive Shelf Liner (09F-C9033-01)
- ZORO SELECT Shelf Side/Back Ledge 60", Chrome, 2PK (5GRN4)
- Con-Tact Brand Shelving & Rack Accessories