Shop All Shelving & Rack Accessories
Con-Tact Brand
Con-Tact Brand 06F-C8M22-06 Metal FX Shelf Liner Metallic -
Mfr # 6219554
Zoro # G303754539
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Con-Tact Brand
- MFR # 6219554
- Zoro # G303754539
- UPC # 790444086226
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Self-adhesive metallic decorative covering. Cleans easily and cuts with scissors for application. There is a grid on the liner for a perfect measurement.
Features- Roll length: 6'
- Width: 18"
- Color: Metallic
- Shelf liner
- Adhesive type: Self adhesive
- Self stick: 1
- Brushed copper self-adhesive liner
- Cut-to-fit grid pattern
- Removable and reposition
- Creative uses are endless
- Dimension: 4.1" H x 5.9" W x 18.5" L
- Weight: 4.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 2000 (OLA-2-42-DLX)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 36 in D (183614443096DS)
- ZORO SELECT Shelf Bracket, Steel, Black, 11-3/4 in. L (33TZ33)
- ECONOCO Shopping Bag Rack (K39)
- CON-TACT BRAND Grip Premium Drawer and Shelf Liner, Engine Red 20"x4 Ft., PK6 (04F-C6N32-06)
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Gold Non-Adhesive Shelf Liner (04F-C7H8N-06)
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 20 in. W Taupe Non-Adhesive Shelf Liner (04F-C6O59-06)
- CON-TACT BRAND Shelf Liner, Clear Diamonds 12"x5 Ft., PK6 (05F-C5T10-06)
- CON-TACT BRAND Con-Tact 6515662 9 ft. x 18 in. Creative Covering Talisman Glacier Gray Self Adhesive Shelf Liner (6515662)
- CON-TACT BRAND Con-Tact Simple Elegance 5 ft. L X 12 in. W White Diamonds Non-Adhesive Shelf Liner (05F-C5T11-06)
- LOWELL Clamp for RMK (RMK-TCMP)
- Con-Tact Brand Shelving & Rack Accessories