Shop All Anti-Fatigue Mats
Con-Tact Brand
Con-Tact Brand 03F-CFM011-04 Dual Foam Anti-Fatigue Mat; Basketweave Charcoal
Mfr # 03F-CFM011-04
Zoro # G403771436
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Con-Tact Brand
- MFR # 03F-CFM011-04
- Zoro # G403771436
- UPC # 790444044332
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Pamper yourself with the unmatched comfort of our dual-foam anti fatigue kitchen mat. say goodbye to foot, leg and back discomfort. dual-foam cushioning system reduces fatigue and stress significantly. our technology incorporates an upper layer of specially engineered foam for softness and comfort with a lower layer of stress relieving performance foam designed for firm support. perfect for kitchen, laundry, garage or workshop.
Features- Nbr foam cushioning technology
- Wipe mat clean with mild soap and water
- Durable and stain resistant
- Non-skid embossed backing
- Perfect for kitchen, laundry, garage or workshop
- Color: Basketweave Charcoal
- Weight: 3.57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Eyewash Station in Green (7501T)
- HESTRA Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (72450-100-11)
- MCR SAFETY Leather Palm Leather Cuff Ladies, PK12 (1042)
- VALEO Anti-Vibration Glove, Black/Gray, L, PR (V430-L-VI4872LG)
- WEARWELL 5 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X5BYL)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X2X10AMCH)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 3 ft. L x (SE 3823BP)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0028BY)
- NOTRAX 40 ft. L x PVC Foam, 1/2" Thick (419S0240BY)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0312YB)
- DECORACION 3 x 5 ft. Comfortboost Anti-Fatigue Mat (DE2465951)
- Con-Tact Brand Floor Mats