Shop All Anti-Fatigue Mats
Con-Tact Brand
Con-Tact Brand 03F-CFM010-04 Dual Foam Anti-Fatigue Mat; Basketweave Brown
Mfr # 03F-CFM010-04
Zoro # G103771361
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Con-Tact Brand
- MFR # 03F-CFM010-04
- Zoro # G103771361
- UPC # 790444044325
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Pamper yourself with the unmatched comfort of our dual-foam anti fatigue kitchen mat. say goodbye to foot, leg and back discomfort. dual-foam cushioning system reduces fatigue and stress significantly. our technology incorporates an upper layer of specially engineered foam for softness and comfort with a lower layer of stress relieving performance foam designed for firm support. perfect for kitchen, laundry, garage or workshop.
Features- Nbr foam cushioning technology
- Wipe mat clean with mild soap and water
- Durable and stain resistant
- Non-skid embossed backing
- Perfect for kitchen, laundry, garage or workshop
- Color: Basketweave Brown
- Weight: 3.57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pant, Size 16, Dark Navy (64386)
- MCR SAFETY Dipped Gloves, Black, XS, 12 PK (96699XS)
- PROTO PPE Caddy Glove Holders (JPPEGLV)
- BRADLEY Eye Wash Cover Kit (S45-2675GR)
- NOTRAX 8 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0038BL)
- WEARWELL 7 ft. L x PVC Sponge, 3/8" Thick (451.38X2X7GY)
- BERTECH 12 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x12BLKYBBEV)
- NOTRAX 75 ft. L x Vinyl, 1" Thick (36VL12)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMGY)
- NOTRAX 9 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0039YB)
- NOTRAX 5 ft. L x Vinyl; Vinyl Foam, 1" Thick (6ENL3)
- Con-Tact Brand Anti-Fatigue Mats