Con-Tact Brand

Con-Tact Beaded Grip 5 ft. L X 18 in. W Chocolate Non-Adhesive Shelf Liner


product price: $4.39
/ea
Sold in multiples of 6 for $26.34

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Con-Tact« Brand Beaded Grip brings durability to keep items in your drawers or on your shelves in place and protected. Beaded grip shelf liners are non-adhesive and washable so you can easily reposition and keep clean for another use. It is the perfect solution for the kitchen bath office garage or in craft projects. There is no peel away backing for the grip liners. You just measure the space cut and put in place. Beaded grip shelf liners feature a woven design for durable non-slip cushioning. Con-Tact« Brand Beaded Grip liners are color-fast and hand washable. Their use is not recommended for lacquered or urethane surfaces. Con-Tact« Brand shelf liners continue to be the leader with the latest innovative quality materials and fashion-forward design in shelf liner products. Patterns and colors are coordinated between adhesive vinyl non-adhesive vinyl with grip backing non-adhesive grip and premium grip and non-adhesive solid vinyl allowing mixing and matching of patterns and colors. Whatever the project covering shelves in a pantry kitchen cabinets or closet; lining drawers in the kitchen bathroom or bedroom; covering a counter or work space; lining the drawers of a toolbox; or tackling a creative craft project like covering a lamp shade or mirror frame Con-Tact« Brand has the quality patterns and colors to allow the creative you to shine. And as you can expect only from Con-Tact« Brand products our new high quality Shelf and Storage liners lead the industry in quality and value. Whatever the room whatever the surface Con-Tact«Brand's got you covered.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.