Shop All Arts & Crafts
Con-Tact Brand
Adhesive Roll, Clear, 18" x 9 ft per Roll, PK6
Mfr # 09F-C9993
Zoro # G5632287
product price: $29.69
/pk 6, $4.95/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Recommended Grade 1+
- Recommended Age 6+ Years
- Material Plastic, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Con-Tact Brand
- MFR # 09F-C9993
- Zoro # G5632287
- UPC # 194629085460
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Clear |
Recommended Grade | 1+ |
Recommended Age | 6+ Years |
Material | Plastic, Adhesive |
Description
Clear contact paper is great for sealing and protecting. Use it on maps, for crafts, to cover notebooks and more. A grid on the reverse helps you measure accurately and cut neatly. Easy to install, easy to keep clean, and easy to remove. Special adhesive allows it to be repositioned during installation without leaving sticky residue. Each roll measures 18"W x 9'L. Pack of 6 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll Carton Staples, 5/8" Leg Length, 1-1/4" Crown, PK24000 (4PMF2)
- BUSINESS SOURCE Folder, Hang, Bxbtm, 2" Exp, Ltr, PK25 (43851)
- UTILITY BAG Open Mesh Bag, 3"x5", Orange, Glove Guard® End (UBMG3x5OR)
- ZORO SELECT Shipping Box, 26x12x12 in (55NN24)
- CON-TACT BRAND Glitter FX Gold Adhesive Liner, 18in x 6ft, PK3 (06FC7GL0112P)
- CON-TACT BRAND Adhesive Roll, Clear, 18in x 9ft, Glossy, 6PK (09FC9D73)
- SUNWORKS Paper, Construction, 9" x 12", Yellow, PK50 (8403)
- TOSAFOS Sheet Styrofoam Shape; 1 x 12 x 36 in.; White (TO1415995)
- HANDY ART Little Masters™ Washable Tempera Paint, Yellow, 16 oz., PK6 (211-710)
- RUST-OLEUM Rust-Oleum American Accents Satin Black Paint Pen Exterior and Interior 230 g/L 0.3 oz (215123)
- JACQUARD PRODUCTS Jacquard Economy Tie-Dye Classroom Pack; Up To 30 Adult T-Shirt (245001)
- Con-Tact Brand