Shop All Arts & Crafts
Con-Tact Brand
Adhesive Chalkboard Roll, 18in x 6ft, PK3
Mfr # KIT06FC905206
Zoro # G4793445
product price: $21.29
/pk 3, $7.10/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Plastic, Adhesive
- Includes 3 adhesive chalkboard rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Con-Tact Brand
- MFR # KIT06FC905206
- Zoro # G4793445
- UPC # 194629044450
- Country of Origin China
- Category Arts & Crafts
Details
Color | Black |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Plastic, Adhesive |
Includes | 3 adhesive chalkboard rolls |
Description
Get organized with Chalkboard Adhesive liners. Great to use for keeping track of schedules, assignments, and reminders. A great tool for teachers, parents, and students. Measures 18" x 6'. Sold as 3 rolls of adhesive chalkboard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Box Sealing Tape, 2inx55yd, 1.85 mil, Clear (UNV61000)
- BIC Bic Brite Liner Highlighters, Yellow, PK24 (BL241-YW)
- C-LINE PRODUCTS Self-Adhesive Poly Ticket Holders, PK50 (70911)
- BETTER PACKAGES Complete Assmbly For A 555S (TH55PXXXK)
- CON-TACT BRAND Glitter FX Gold Adhesive Liner, 18in x 6ft, PK3 (06FC7GL0112P)
- CON-TACT BRAND Adhesive Roll, Clear, 18" x 9 ft per Roll, PK6 (09F-C9993)
- CON-TACT BRAND Adhesive Roll, Clear, 18in x 9ft, Glossy, 6PK (09FC9D73)
- K&S PRECISION METALS TUBE SQR 1/4X.014X12ALUM (83015)
- HYGLOSS PRODUCTS Big Beads, Translucent, 16 oz. (68101)
- K&S PRECISION METALS Sheet Copper 4X10X.025 (259)
- TREND Tear-ific/Onion Scented Stickers, 144PK (T83621)
- Con-Tact Brand