Shop All Specialty Cleaners
Comstar Intl
Calci Gone 1 Gallon
Mfr # 30-365*
Zoro # G108587875
$42.49
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
- Brand Comstar Intl
- MFR # 30-365*
- Zoro # G108587875
- Country of Origin United States
- Category Specialty Cleaners
Description
Features: calci gone is a super concentrated industrial strength acid based descaler. calci gone is color coded so the technician can see by the change of the water color when the scale is gone. it is super concentrated for tough jobs where heavy deposits of scale, lime or mineral deposits are present. descales cooling towers, boilers, hot water coils, urinals and toilet bowls dissolves lime, scale, mineral deposits and urine salts color coded formula to know when scale is gone cleans rust stains and concrete can be used on brass, cooper, steel, stainless steel, wood, glass, plastic and rubber contains corrosion inhibitor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, CO, GU, HI, ME, MI, MO, MP, PR, VI
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
- MAID-RITE Washboard 12.4X23.8 (2072)
- WARNER Warner 3 in. W X 13 in. L Stainless Steel Wire Brush (11471)
- DOWNY Fabric Softener, Liquid, Clean & Fresh, 4 PK (41212)
- MISTY Cleaner, Lemon, Size 20 oz., PK12 (1001541)
- COMSTAR INTL Super Heat Fuel Oil & Diesel Treatment, 8 In 1, 1 Gal. (60-145*)
- COMSTAR INTL Soot Cleaner Spray Soot Remover Spray, 16 Oz (35-620*)
- COMSTAR INTL Chem Vac Soot Remover Stick, 114 Grams (35-515*)
- COMSTAR INTL Coil Safe External Evaporator Coil Cleaner 1 Gallon (90-298)
- COMSTAR INTL Ice Machine Cleaner„¢ 8 Oz. Bottle - Pkg Qty 12 (90-350)
- COMSTAR INTL Super Heat Fuel Oil & Diesel Treatment, 8 In 1, 8 Oz. (60-129*)
- SUPER IRON OUT IRON OUT RUST REMVR 76OZ (IO65N)
- Comstar Intl Specialty Cleaners