Shop All Keyless Access Control Locks
Compx Timberline
Access Control Keypad, Plastic
Mfr # TP-100-G
Zoro # G4636606
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TP
- Access Type Keypad
- Case Material Plastic
- For Use With Mfr. No. GRL-110
- Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compx Timberline
- MFR # TP-100-G
- Zoro # G4636606
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Height | 1 1/2 in |
Width | 3 3/8 in |
Depth | 1/2 in |
Details
Item | Access Control Keypad |
Series | TP |
Access Type | Keypad |
Case Material | Plastic |
For Use With | Mfr. No. GRL-110 |
Number of Keys | 12 |
Finish | Plastic |
Power Required | CR2032 Battery |
Operating Temp. Range | 50 Degrees to 120 Degrees F |
Event Audit Trail | No |
Weather Resistant | No |
Includes | CR2032 Battery |
Max. Proximity Range | 15 ft |
Description
Access Control Keypad, Access Type Keypad, Case Material Plastic, Finish Plastic, Series TP, Height 1 1/2 in, Width 3 3/8 in, Depth 1/2 in, Number of Keys 12, Power Required CR2032 Battery, Operating Temp. Range 50 Degrees to 120 Degrees F, Event Audit Trail No, Max. Proximity Range 15 ft, Weather Resistant No, For Use With Mfr. No. GRL-110, Includes CR2032 Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85360.056.ENTR)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, FKM (40MPSFY-200)
- OEM RFB: 2021 GMC Sierra / Smart Key / 5-Button / Tailgate / Starter / PN:13522904 / HYQ1ES - 433 M (RSK-ULK468)
- DORMA Center Hung Top Pivot, 630 Satin Stainless Steel (8062-630)
- COMPX TIMBERLINE Electronic Cabinet Lock, Black, 12 Button (SL-100-G)
- COMPX TIMBERLINE Receiver Latch Kit (RL-110-G)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-22)
- ALARM CONTROLS Access Control Keypad, 4-3/4in H x 2in D (KP-200)
- YALE REAL LIVING Assure Lock Push Button Deadbolt with Z-Wave US10BP Oil Rubbed Bronze Permanent Finish (YRD216ZW210BP)
- DEGUARD Premium Electronic Keypad deadbolt (black) w/Phone App and Cards (DEKPD-APP)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-0E)
- Compx Timberline Keyless Access Control Locks