Shop All Keyless Access Control Locks
Compx Regulator
Electronic Keyless Lock, RH, 0.875 in.
Mfr # REG-M-R-3-BLK
Zoro # G1836646
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Integral
- Max. User Codes 19
- Door Thickness 0.88 in
- Access Method Keypad
- For Use With Lockers and Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compx Regulator
- MFR # REG-M-R-3-BLK
- Zoro # G1836646
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Outside Height | 1.5 in |
Latch Length | 1.50 in |
Details
Item | Electronic Keyless Lock |
Handle Type | Integral |
Max. User Codes | 19 |
Door Thickness | 0.88 in |
Access Method | Keypad |
For Use With | Lockers and Cabinets |
Usage | Shared or Assigned |
Lock Material | Metal |
Finish | Black |
Hand | Right Hand |
Number of Keys on Keypad | 12 |
Battery Life | 75,000 Cycles |
ADA Compliant | No |
Includes | 2 Cams, FlexaCam, Mounting Hardware |
Keypad Material | Membrane |
Features | Manual Locking |
Power Source | 2 AAA Batteries |
Description
Electronic Keyless Lock, For Use With Lockers and Cabinets, Access Method Keypad, Usage Shared or Assigned, Handle Type Integral, Door Thickness 0.88 in, Lock Material Metal, Finish Black, Hand Right Hand, Outside Height 1.5 in, Latch Length 1.50 in, Keypad Material Membrane, Number of Keys on Keypad 12, Features Manual Locking, Power Source 2 AAA Batteries, Battery Life 75,000 Cycles, Max. User Codes 19, ADA Compliant No, Includes 2 Cams, FlexaCam, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Full Face Silicone Rubber Flange Gasket for 6" Pipe - 1/8" T - #300 (BULK-FG-1592)
- SCHLAGE COMMERCIAL Satin Chrome Latch 16203626 (16203626)
- ROCKWOOD Corner Guard, 2 x 48 In, Adhesive, Satin SS (290.32d 2" x 2" x 48)
- CEILUME Southland 2ft x 2ft Translucent Ceiling Tile (V1-STHLND-22WTT)
- COMPX REGULATOR Electronic Keyless Lock, Brushed Nickel (REG-S-V-3)
- COMPX REGULATOR Electronic Keyless Lock, Black, Nonhanded (REG-M-V-3-BLK)
- COMPX REGULATOR Electronic Keyless Lock, 0.875 in. (REG-S-R-3)
- COMPX REGULATOR Electronic Keyless Lock, Nonhanded (REG-M-V-3)
- COMPX REGULATOR Electronic Keyless Lock, Black, RH (REG-S-R-3-BLK)
- COMPX REGULATOR Electronic Keyless Lock, Self-Locking (REG-S-L-3)
- SECO-LARM Armature Plate for E-941SA-1200, E-941SA-1K2PD, E-941SA-1K2PQ, E-941DA-1K2Q, E-941DA-1K2P (SLM-E-941S-1K2/AP)
- Compx Regulator Door Locks and Deadbolts