Shop All Keyless Access Control Locks
Compx Regulator
Electronic Keyless Lock, Nonhand, 1.437in
Mfr # REG-S-V-5
Zoro # G1836698
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Integral
- Max. User Codes 19
- Door Thickness 1.44 in
- Access Method Keypad
- For Use With Lockers and Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compx Regulator
- MFR # REG-S-V-5
- Zoro # G1836698
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Latch Length | 0.97 in |
Details
Item | Electronic Keyless Lock |
Handle Type | Integral |
Max. User Codes | 19 |
Door Thickness | 1.44 in |
Access Method | Keypad |
For Use With | Lockers and Cabinets |
Usage | Shared or Assigned |
Lock Material | Metal |
Finish | Brushed Nickel |
Hand | Non-Handed |
Number of Keys on Keypad | 12 |
Power Source | (2) AAA Batteries |
ADA Compliant | No |
Battery Life | 75,000 Cycles |
Includes | MOUNTING HARDWARE |
Features | Self-Locking, Vertical Orientation |
Keypad Material | Membrane |
Description
Electronic Keyless Lock, For Use With Lockers and Cabinets, Access Method Keypad, Usage Shared or Assigned, Handle Type Integral, Door Thickness 1.44 in, Lock Material Metal, Finish Brushed Nickel, Hand Non-Handed, Latch Length 0.97 in, Keypad Material Membrane, Number of Keys on Keypad 12, Features Self-Locking, Power Source 2 AAA Batteries, Battery Life 75,000 Cycles, Max. User Codes 19, ADA Compliant No, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 7-9/16 Inch (192mm) Center to Center (P3019-OBH)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527192195)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7165SC2-26D-34532)
- ZORO SELECT Keying Magnet, 35 Lb, 1.125 In Dia (3DXY1)
- COMPX REGULATOR Electronic Keyless Lock, 0.875 in. (REG-S-R-3)
- COMPX REGULATOR Electronic Keyless Lock, 1.437 in. (REG-S-R-5)
- COMPX REGULATOR Electronic Keyless Lock, Black, Nonhanded (REG-M-V-3-BLK)
- COMPX REGULATOR Electronic Keyless Lock, Self-Locking (REG-S-L-3)
- COMPX REGULATOR Electronic Keyless Lock, RH, 0.875 in. (REG-M-R-3-BLK)
- COMPX REGULATOR Electronic Keyless Lock, Brushed Nickel (REG-S-V-3)
- SECO-LARM 2-Channel Receiver. Compatible with all 315MHz SECO-LARM transmitters. Five programmable o (SLM-SK-910RB2Q)
- Compx Regulator Keyless Access Control Locks