Shop All Keyless Access Control Locks
Compx Regulator
Electronic Keyless Lock, Black, LH
Mfr # REG-S-L-3-BLK
Zoro # G1836655
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Integral
- Max. User Codes 19
- Door Thickness 0.88 in
- Access Method Keypad
- For Use With Lockers and Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compx Regulator
- MFR # REG-S-L-3-BLK
- Zoro # G1836655
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Outside Height | 1.5 in |
Latch Length | 0.97 in |
Details
Item | Electronic Keyless Lock |
Handle Type | Integral |
Max. User Codes | 19 |
Door Thickness | 0.88 in |
Access Method | Keypad |
For Use With | Lockers and Cabinets |
Usage | Shared or Assigned |
Lock Material | Metal |
Finish | Black |
Hand | Left Hand |
Features | Horizontal Orientation, Self-Locking |
Includes | MOUNTING HARDWARE |
Battery Life | 75,000 Cycles |
Number of Keys on Keypad | 12 |
Keypad Material | Membrane |
Power Source | (2) AAA Batteries |
ADA Compliant | No |
Description
Electronic Keyless Lock, For Use With Lockers and Cabinets, Access Method Keypad, Usage Shared or Assigned, Handle Type Integral, Door Thickness 0.88 in, Lock Material Metal, Finish Black, Hand Left Hand, Outside Height 1.5 in, Latch Length 0.97 in, Keypad Material Membrane, Number of Keys on Keypad 12, Features Self-Locking, Power Source 2 AAA Batteries, Battery Life 75,000 Cycles, Max. User Codes 19, ADA Compliant No, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Oil Rubbed Bronze Kits Oil Rubbed Bronze (5399.102.G)
- RCI RCI 6 Series Electric Strikes, 12/24 VAC/VDC Voltage, Stainless Steel (S6505 32D)
- HARDWARE RESOURCES 4-way Heavy Duty Adjustable Clip with Zinc Base for USE-50, USE-100 and USE-300 Undermount Slides (USCLIP2ND-4WZ)
- MSI Legions Quartz White 24 in. X 48 in. Matte Porcelain Paver Floor And Wall Tile (ZOR-LSC-0113)
- COMPX REGULATOR Electronic Keyless Lock, Black, RH (REG-S-R-3-BLK)
- COMPX REGULATOR Electronic Keyless Lock, Nonhand, 1.437in (REG-S-V-5)
- COMPX REGULATOR Electronic Keyless Lock, RH, 0.875 in. (REG-M-R-3-BLK)
- COMPX REGULATOR Electronic Keyless Lock, Manual Locking (REG-M-R-3)
- COMPX REGULATOR Electronic Keyless Lock, 1.437 in. (REG-S-R-5)
- COMPX REGULATOR Electronic Keyless Lock, Self-Locking (REG-S-L-3)
- MASTER LOCK Electronic Keyless Lock, Outside 2-1/8" W (3685)
- Compx Regulator Keyless Access Control Locks