Shop All Keyed Pocket & Sliding Door Locks
Compx National
Sliding Door Lock, Nickel, Key C413A
Mfr # C8043-C413A-14A
Zoro # G3503577
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wood Sliding Doors
- Cylinder 1 in
- Key Number C413A
- For Door Thickness (In.) 1
- Max. Latching Distance (In.) 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compx National
- MFR # C8043-C413A-14A
- Zoro # G3503577
- Country of Origin United States
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Bolt Hole Dia. (In.) | 7/8 in |
Details
Item | Disc Tumbler Sliding Door Lock |
For Use With | Wood Sliding Doors |
Cylinder | 1 in |
Key Number | C413A |
For Door Thickness (In.) | 1 |
Max. Latching Distance (In.) | 7/16 in |
Includes | Mounting Screws, Strike, Two Keys |
Finish | Bright Nickel |
Key Type | Alike |
Description
Disc Tumbler Sliding Door Lock, Plunger, Bright Nickel Finish, 1 In Cylinder, Bolt Hole Dia. 7/8 In., Max. Latching Distance 7/16 In., For Door Thickness 1 In., Key Number C413A, Key Type Alike, For Use With Wood Sliding Doors, Includes Two Keys, Strike, Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, Wave Spring, PK10 (WWMO018503290)
- ZORO SELECT O-Ring, Dash 370, Viton, 0.21 In., PK2 (U38871.018.0825)
- COMPX NATIONAL Gang Lock, Keyed Alike, C415A Key, For Material Thickness 7/8 in (D8090-C415A-14A)
- RICHELIEU HARDWARE Brushed Nickel Contemporary Recessed Cabinet Pull (340279195)
- COMPX NATIONAL Sliding Door Lock, Nickel, Key C346A (C8043-C346A-14A)
- COMPX NATIONAL Sliding Door Lock, Chrome, Key 107 (C8142-107-26D)
- COMPX NATIONAL Sliding Door Lock, Nickel, Key C415A (C8043-C415A-14A)
- COMPX NATIONAL Sliding Door Lock, Nickel, Key Different (C8043-KD-14A)
- COMPX NATIONAL Sliding Door Lock, Chrome, Key 101 (C8142-101-26D)
- NATIONAL MFG/SPECTRUM BRANDS HHI 112BRS Slid DR Latch (N238-980)
- PRIMELINE TOOLS Sliding Door 1/2 in. Wide Keeper with Chrome Plated Diecast (2 Pack) (MP2082)
- Compx National Pocket & Sliding Door Hardware