Shop All Keyed Pocket & Sliding Door Locks
Compx National
Sliding Door Lock, Nickel, Key C346A
Mfr # C8043-C346A-14A
Zoro # G2366944
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wood Sliding Doors
- Key Type Keyed Alike
- Finish Bright Nickel
- Max. Latching Distance (In.) 7/16 in
- Cylinder 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compx National
- MFR # C8043-C346A-14A
- Zoro # G2366944
- Country of Origin United States
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Bolt Hole Dia. (In.) | 7/8 in |
Overall Width | 7/8 in |
Overall Height | 2 in |
Overall Length | 1 in |
Height Between Mounting Holes | 1 3/8 in |
Bolt Hole Diameter | 7/8 in |
Length Between Mounting Holes | 1 3/8 in |
Details
Item | Sliding Door Lock |
For Use With | Wood Sliding Doors |
Key Type | Keyed Alike |
Finish | Bright Nickel |
Max. Latching Distance (In.) | 7/16 in |
Cylinder | 1 in |
Key Number | C346A |
For Door Thickness (In.) | 1 |
Includes | (2) Keys, Strike |
Keyway Type | Plunger |
Product Type | Disc Tumbler Sliding Door Lock |
Includes Hardware | Hardware Included |
Operation Style | Manual |
Door Thickness - Minimum | 7/8 in |
Door Thickness - Maximum | 1 in |
Description
Disc Tumbler Sliding Door Lock, Plunger, Bright Nickel Finish, 1 In Cylinder, Bolt Hole Dia. 7/8 In., Max. Latching Distance 7/16 In., For Door Thickness 1 In., Key Number C346A, Key Type Alike, For Use With Wood Sliding Doors, Includes Two Keys, Strike, Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT 0.225 in. Wire x 2 in. D x 27 in. L Torsion Spring in Red Left Wound for Sectional Garage Doors (DLTR227L)
- ANVIL Flange Gasket, Grade E, 6 in. (0390080067)
- KIPP Tongue L=45, Stainless Steel Bright (K1114.245X240)
- EKENA MILLWORK Barnfold J-Strap 4-Door Hardware Set for 1 1/4" to 1 3/8" Doors with 96" Track, Black (GB6007M4D96BL)
- COMPX NATIONAL Sliding Door Lock, Nickel, Key C415A (C8043-C415A-14A)
- COMPX NATIONAL Sliding Door Lock, Nickel, Key Different (C8043-KD-14A)
- COMPX NATIONAL Sliding Door Lock, Chrome, Key 107 (C8142-107-26D)
- COMPX NATIONAL Sliding Door Lock, Nickel, Key C413A (C8043-C413A-14A)
- COMPX NATIONAL Sliding Door Lock, Chrome, Key 101 (C8142-101-26D)
- WRS Armor Bar - 48" Patio Door Security Lock Aluminum Finish (094-72-1-1)
- GLOBAL INDUSTRIAL Replacement Mortise Door Lock With 2 Keys for Sliding Doors (603CP138)
- Compx National Pocket & Sliding Door Hardware