Shop All Keyed Pocket & Sliding Door Locks
Compx National
Sliding Door Lock, Chrome, Key 101
Mfr # C8142-101-26D
Zoro # G2389755
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wood Sliding Doors
- For Door Thickness (In.) 1-1/8
- Key Type Alike
- Includes Mounting Screws, Strike, Two Keys
- Bolt Hole Dia. (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compx National
- MFR # C8142-101-26D
- Zoro # G2389755
- Country of Origin United States
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Bolt Hole Dia. (In.) | 7/8 in |
Details
Item | Pin Tumbler Sliding Door Lock |
For Use With | Wood Sliding Doors |
For Door Thickness (In.) | 1-1/8 |
Key Type | Alike |
Includes | Mounting Screws, Strike, Two Keys |
Max. Latching Distance (In.) | 7/16 in |
Key Number | 101 |
Cylinder | 1-1/8 in |
Finish | Dull Chrome |
Description
Pin Tumbler Sliding Door Lock, Plunger, Dull Chrome Finish, 1 1/8 In Cylinder, Bolt Hole Dia. 7/8 In., Max. Latching Distance 7/16 In., For Door Thickness 1 1/8 In., Key Number 101, Key Type Alike, For Use With Wood Sliding Doors, Includes Two Keys, Strike, Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Steel, 3 1/2 OAL, PK12 (1NAC7)
- ZORO SELECT Full Face Viton Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-434)
- BASICWISE Kitchen Pantry Storage Cabinet with Doors and Shelves, White (QI003729L)
- EKENA MILLWORK Wolford Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48WOL)
- COMPX NATIONAL Sliding Door Lock, Chrome, Key 107 (C8142-107-26D)
- COMPX NATIONAL Sliding Door Lock, Nickel, Key C346A (C8043-C346A-14A)
- COMPX NATIONAL Sliding Door Lock, Nickel, Key C415A (C8043-C415A-14A)
- COMPX NATIONAL Sliding Door Lock, Nickel, Key Different (C8043-KD-14A)
- COMPX NATIONAL Sliding Door Lock, Nickel, Key C413A (C8043-C413A-14A)
- PRIME-LINE 3-11/16 in., Steel, Mortise Lock, Vertical Keyway, Square Faceplate Single Pack (E 2012)
- PRIMELINE TOOLS Sliding Door Keeper with Zinc Diecast, Aluminum Finish (Single Pack) (MP2094)
- Compx National Keyed Pocket & Sliding Door Locks