Shop All Cabinet Catches
Compx National
L-Handle Keyed Cam Lock, Key C415A
Mfr # C8759-C415A-26D
Zoro # G1881266
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cam Lock Type Keyed
- Unlock Turn Direction Counterclockwise
- Cam Length (In.) 3 in
- Number of Keys 2
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compx National
- MFR # C8759-C415A-26D
- Zoro # G1881266
- Country of Origin United States
- Category Cabinet Catches
Dimensions
Cam Length (In.) | 3 in |
Unlocking Radius (Deg.) | 90 |
Mounting Hole Dia. | 9/32 in |
Cylinder Length | 1 19/32 in |
Head Dia. | 15/16 in |
Unlocking Radius | Quarter-Turn |
Description
L-Handle Keyed Cam Lock, L-Handle Keyed Cam Lock, Keyed Alike, For Material Thickness 13/32 in, Mounting Hole Dia. 9/32 in, Lock Brand COMPX, Cam Type Straight, Security Level General Security, For Material Metal, Unlock Turn Direction Counterclockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No, Lock Body Material Zinc Die-Cast, Lock Body Finish Chrome-Plated, Includes Mounting Hardware Yes, Mounting Hardware Required Yes, Number of Keys 2, Number of Locks in Pack 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (210 x 690 x TPH)
- NUVO IRON 32in LONG x 1in WIDE BLACK RECTANGULAR GALVANIZED STEEL BALUSTERS, 10PK (RCTB32)
- WESLOCK Pocket Door Lock, Steel, Brown (00677X1X1)
- DON-JO Don-Jo: Door Pull 15 630 (DNJ-15-630)
- COMPX NATIONAL L-Handle Keyed Cam Lock, Key C415A (C8754-C415A-26D)
- JR PRODUCTS JR Products 70205 Barrel Catch with Metal Clip - Pack of 6 (70205)
- COMPONENT HARDWARE Offset PlshdChrm Walk-In Cooler Door Saf (W19-1000)
- SUGATSUNE Sealed Magnetic Catch, Pull-to-Open (4EVP5)
- EPCO Extra Heavy Duty Elbow Catch Polished Brass (1018-B)
- SUGATSUNE Sealed Magnetic Catch, Pull-to-Open (4EVP2)
- COMPONENT HARDWARE Flush To 3/8" Offset Satin S/S HD Walk-I (W99-3800-SS)
- Compx National Cabinet Catches