Shop All Cam Locks
Compx National
Drawer Dead Bolt, Key Different
Mfr # C8178-KD-26D
Zoro # G0789415
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 7/8"
- Key Type Different
- Finish Dull Chrome
- For Use With Drawers, R.H. or L.H. Doors, Surface Mounted
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compx National
- MFR # C8178-KD-26D
- Zoro # G0789415
- Country of Origin United States
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 29/32 in |
Mounting Hole Dia. (In.) | 57/64 in |
Body Width | 1 5/8 in |
Throw Length | 3/4 in |
Body Height | 1 15/64 in |
Unlocking Radius | Half-turn |
Cylinder Diameter | 57/64 in |
Description
Lock Style Drawer, Lock Type Dead Bolt, Dull Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory:2021 GMC Emergency Key Blade (EKB-GM-2021)
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 2 (CSRC-75-S-626)
- PROSOURCE Mobile Home Lockset Privacy Pb (T-5764PB-BK)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK491626DM)
- COMPX NATIONAL Replacement Insertable Dead Bolts, Zinc (M337272116X150J)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, 107 Key, For Material Thickness 3/16 in (C8137-107-26D)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C346A Key, For Material Thickness 15/16 in (C8704-C346A-3)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C642A Key, For Material Thickness 7/8 in (C8053-C642A-14A)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C415A Key, For Material Thickness 15/16 in (C8703-C415A-3)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C642A Key, For Material Thickness 5/8 in (C8054-C642A-14A)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 7/64 in (C8051-C413A-14A)
- Compx National Cam Locks