Shop All Cam Locks
Compx National
Disc Tumbler Keyed Cam Lock, Master Keyed, For Material Thickness 7/8 in
Mfr # C8053-MKKD-14A
Zoro # G3180161
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 7/8 in
- Key Type Different, Master
- Keying Master Keyed
- Finish Bright Nickel
- For Use With Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compx National
- MFR # C8053-MKKD-14A
- Zoro # G3180161
- Country of Origin United States
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 3/4 in |
Cam Width (In.) | 5/8 in |
Head Dia. (In.) | 7/8 in |
Cam Length (In.) | 1 1/8 in, 1 1/2 in |
Mounting Hole Dia. (In.) | 3/4 in |
Unlocking Radius (Deg.) | 90 |
Head Dia. | 7/8 in |
Cylinder Length | 1 3/16 in |
Straight Cam Width | 5/8 in |
Offset Cam Width | 5/8 in |
Offset Cam Length | 1 1/8 in |
Unlocking Radius | Quarter-Turn |
Straight Cam Length | 1 1/2 in |
Description
Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Master Keyed, Master Key Code D8799, For Material Thickness 7/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 3/16 in, Lock Brand COMPX, Cam Type Offset, Straight, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8783, Key Retaining No, Interchangeable Core No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Gray, High-Impact Plastic, Giant Screen Door Viewer Single Pack (U 9918)
- ZORO APPROVED SUPPLIER Extension Spring, O=1.000, L=16.50, W= .135 R (G009962559)
- MTD Spring-Extension (732-04960)
- LAVI INDUSTRIES Adj. Flush Elbow, SS, 1-3/4" H, 1-1/2" L (49-732A/1H16)
- COMPX NATIONAL Disc Tumbler Double Formed Cams 1/2 in. Offset (70092C)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C205A Key, For Material Thickness 7/64 in (C8051-C205A-14A)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 15/64 in (C8052-C390A-14A)
- COMPX NATIONAL Keyless Slotted Cam Locks, Straight, Offset For Material Thickness 9/16 in (C8065-14A)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 7/16 in (C8060-KD-14A)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C346A Key, For Material Thickness 15/16 in (C8803-C346A-3)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C420A Key, For Material Thickness 15/16 in (C8704-C420A-14A)
- Compx National Cam Locks