Shop All Cam Locks
Compx National
Disc Tumbler Keyed Cam Lock, Master Keyed, 4TYH5 Key, For Material Thickness 7/8 in
Mfr # C8053-MKKD-3
Zoro # G3004224
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 7/8 in
- Key Type Different, Master
- Keying Master Keyed
- Finish Bright Brass
- For Use With Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compx National
- MFR # C8053-MKKD-3
- Zoro # G3004224
- Country of Origin United States
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 3/4 in |
Cam Width (In.) | 5/8 in |
Head Dia. (In.) | 7/8 in |
Cam Length (In.) | 1 1/8 in, 1 1/2 in |
Unlocking Radius (Deg.) | 90 |
Mounting Hole Dia. (In.) | 3/4 in |
Offset Cam Width | 5/8 in |
Cylinder Length | 1 3/16 in |
Unlocking Radius | Quarter-Turn |
Straight Cam Length | 1 1/2 in |
Head Dia. | 7/8 in |
Straight Cam Width | 5/8 in |
Offset Cam Length | 1 1/8 in |
Description
Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Master Keyed, Master Key Code D8799, For Material Thickness 7/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 3/16 in, Lock Brand COMPX, Cam Type Offset, Straight, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8783, Key Retaining No, Interchangeable Core No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Automatic Latch with Strike, Steel (AL3103)
- ALTRONIX 2 - Din Rail Mounting Clips (CLIP1)
- LCN Aluminum Spacer 4040XP61 (4040XP61AL)
- GLOBAL DOOR CONTROLS 9-1/6 in. 190-Degree Brushed Chrome Door Viewer (GH-SB190-US26D)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 7/16 in (C8060-C346A-14A)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/8 in (C8055-KD-3)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 1 7/16 in (C8060-C420A-3)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Master Keyed, For Material Thickness 15/16 in (C8803-MKKD-14A)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 15/16 in (C8803-KD-14A)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 7/8 in (C8053-C390A-3)
- JR PRODUCTS JR Products 00315 Standard Compartment Door Key Lock - 7/8" (00315)
- Compx National Cam Locks