Shop All Cam Locks
Compx National
Cabinet Dead Bolt, Key Different, Master
Mfr # C8173-MKKD-26D
Zoro # G0528403
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 7/8"
- Key Type Different, Master
- Finish Dull Chrome
- For Use With Drawers, R.H. or L.H. Doors, Surface Mounted
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compx National
- MFR # C8173-MKKD-26D
- Zoro # G0528403
- Country of Origin United States
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 29/32 in |
Mounting Hole Dia. (In.) | 57/64 in |
Throw Length | 3/4 in |
Unlocking Radius | Half-turn |
Body Width | 1 15/64 in |
Cylinder Diameter | 57/64 in |
Body Height | 1 5/8 in |
Description
Lock Style Cabinet, Lock Type Dead Bolt, Dull Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2018-2019 GMC 5 Button Smart Key PN:13584502 / HYQ1AA (RSK-GM-AA5)
- WESLOCK Schlage Keyway Cylinder for Traditional and Elegance Satin Nickel (SC12987XN-3)
- ZORO SELECT Magnetic Door Holder, Bronze, Wall (1XNP4)
- PEMKO Door Sweep, Gray, 72" L (3452CNB72)
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 107 Key, For Material Thickness 7/8 in (C8173-107-26D)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/64 in (C8713)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C205A Key, For Material Thickness 7/64 in (C8051-C205A-14A)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C8715)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C415A Key, For Material Thickness 3/16 in (C8701-C415A-14A)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/64 in (C8051-KD-14A)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 5/8 in (C8054-C413A-3)
- Compx National Cam Locks