Shop All Cam Locks
Compx National
Cabinet Dead Bolt, Key Different
Mfr # C8173-KD-26D
Zoro # G0447815
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 7/8"
- Key Type Different
- Finish Dull Chrome
- For Use With Drawers, R.H. or L.H. Doors, Surface Mounted
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compx National
- MFR # C8173-KD-26D
- Zoro # G0447815
- Country of Origin United States
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 29/32 in |
Mounting Hole Dia. (In.) | 57/64 in |
Unlocking Radius | Half-turn |
Body Width | 1 15/64 in |
Body Height | 1 5/8 in |
Cylinder Diameter | 57/64 in |
Throw Length | 3/4 in |
Description
Lock Style Cabinet, Lock Type Dead Bolt, Dull Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Lever w/Lock, ED5000 Series, Grade 1 (N955 630)
- MIDWEST FASTENER 3/4" x 0.080" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38842)
- DON-JO 8" UL Rated Concealed Screws Surface Bolt (1578626)
- NATIONAL GUARD 24" x 30" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT11824X30)
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 107 Key, For Material Thickness 7/8 in (C8178-107-26D)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 7/16 in (C8060-C346A-3)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Master Keyed, 4TYH5 Key, For Material Thickness 1 1/8 in (C8055-MKKD-14A)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C267A Key, For Material Thickness 5/8 in (C8054-C267A-14A)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Master Keyed, 4TYH5 Key, For Material Thickness 5/8 in (C8054-MKKD-14A)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C420A Key, For Material Thickness 15/16 in (C8704-C420A-14A)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 5/8 in (C8054-C346A-14A)
- Compx National Cam Locks