Shop All Cam Locks
Compx National
Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 15/16 in
Mfr # C8803-KD-3
Zoro # G2665573
original price:
$12.25
10% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 15/16"
- Key Type Different
- Keying Keyed Different
- Finish Brass
- For Use With Drawers and Doors, Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compx National
- MFR # C8803-KD-3
- Zoro # G2665573
- Country of Origin United States
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 7/8 in |
Mounting Hole Dia. (In.) | 7/8 in |
Unlocking Radius | Half-turn |
Body Width | 2 1/16 in |
Throw Length | 11/32 in |
Cylinder Diameter | 7/8 in |
Body Height | 1 27/64 in |
Description
Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type Different, Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSSLARE METAL PIN ONLY GANG BOX SECURED CTRL AND 26 BIT RDR (ROS-AYC-Q54B)
- DELTANA Satin Chrome Door and Butt Hinge (DSB326D)
- FALCON Falcon T511BD626 T Series Format Entry / Office Dane Lever Lock Less Core 23981145 Latch 5164 Strike (T511BD626)
- KWIKSET Kwikset: 4 cut keys with a rekey tool (KWS-83335)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 15/64 in (C8052-KD-14A)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 15/16 in (C8052-C420A-14A)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C205A Key, For Material Thickness 7/64 in (C8051-C205A-14A)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 1 7/16 in (C8060-C420A-14A)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, 107 Key, For Material Thickness 3/16 in (C8137-107-26D)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/8 in (C8055-KD-3)
- DELTA LOCK Disc Tumbler Cam Latch Lock, 7/8 in. (G CR1000LATCPCSM1)
- Compx National Cam Locks