Shop All Cam Locks
Compx Fort
Tubular Pin Tumbler, Keyed Alike, 27379 Key, For Material Thickness 15/64 in
Mfr # MFW1058-79
Zoro # G3483112
original price:
$27.39
5% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 15/64 in
- Key Type Alike
- Keying Keyed Alike
- Finish Bright Nickel
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compx Fort
- MFR # MFW1058-79
- Zoro # G3483112
- Country of Origin United States
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 3/4 in |
Mounting Hole Dia. (In.) | 3/4 in |
Cylinder Length | 23/32 in |
Offset Cam Width | 5/8 in |
Straight Cam Width | 5/8 in |
Unlocking Radius | Quarter-Turn |
Head Dia. | 7/8 in |
Offset Cam Length | 1 1/8 in |
Straight Cam Length | 1 1/4 in |
Description
Tubular Pin Tumbler, Tubular Pin Tumbler, Keyed Alike, For Material Thickness 15/64 in, Mounting Hole Dia. 3/4 in, Latching Distance 15/16 in, Lock Brand COMPX, Cam Type Offset, Straight, Straight Cam Length 1 1/4 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Counterclockwise, Keyway Type Fort K137, Key Retaining No, Interchangeable Core No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 18"D x 18"H (BKTP03X18X18THR01)
- TEACHER CREATED RESOURCES Strong Magnetic Hooks, PK2 (20787)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SND-120/M)
- ZORO SELECT O-Ring, Buna N, Dash 022, 1, 1.129, PK50 (U38801.006.0100)
- COMPX FORT Keyless Wing-Handle Cam Locks, Straight For Material Thickness 15/64 in (MFWTT058)
- COMPX FORT Keyless Wing-Handle Cam Locks, Straight, Offset For Material Thickness 15/64 in (MFWTT078)
- COMPX FORT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, 217 Key, For Material Thickness 1/2 in (MFW23010-217)
- COMPX FORT Wing-Handle Keyed Cam Lock, Keyed Different, For Material Thickness 9/16 in (MFWLT078-KD)
- COMPX FORT Tubular Pin Tumbler, Keyed Different, For Material Thickness 1/16 in (MFW1038-KD)
- COMPX FORT Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 1/2 in (MFW23010-KD)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 5/8 in (C8054-C390A-14A)
- Compx Fort Cam Locks