Compx Elock

Keyless Lock, For Freezers/Refrigerators


product price: $427.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Series 150
  • Handle Type None
  • Max. User Codes 250
  • Door Thickness 0.25 in to 0.50 in
  • Access Method Keypad
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Depth 0.44 in
Outside Width 4.4 in
Latch Length 0.87 in
Outside Height 8.4 in

Description

Electronic Keyless Lock, For Use With Freezers, Refrigerators, Access Method Keypad, Usage Security, Handle Type None, Door Thickness 0.25 in to 0.50 in, Lock Material Plastic, Steel, Finish Powder Coated, Series 150, Hand Non-Handed, Outside Height 8.4 in, Outside Depth 0.44 in, Outside Width 4.4 in, Latch Length 0.87 in, Keypad Material Membrane, Number of Keys on Keypad 12, Features Pin Code Length of 4 to 14 Digits, Slam Latch, Power Source 6 AA Batteries, Battery Life 6 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.