Shop All Keyless Access Control Locks
Compx Elock
Electronic Keyless Locks, For Cabinets
Mfr # 150-PRKP-CAB
Zoro # G2727343
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 150
- Handle Type None
- Max. User Codes 250
- Door Thickness 0.25 in to 0.50 in
- Access Method Keypad and Proximity Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compx Elock
- MFR # 150-PRKP-CAB
- Zoro # G2727343
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Outside Width | 2.66 in |
Outside Height | 5.54 in |
Outside Depth | 0.44 in |
Latch Length | 0.87 in |
Description
Electronic Keyless Lock, For Use With Cabinets, Access Method Keypad and Proximity Card, Usage Security, Handle Type None, Door Thickness 0.25 in to 0.50 in, Lock Material Plastic, Steel, Finish Powder Coated, Series 150, Hand Non-Handed, Outside Height 5.54 in, Outside Depth 0.44 in, Outside Width 2.66 in, Latch Length 0.87 in, Keypad Material Membrane, Number of Keys on Keypad 12, Features Pin Code Length of 4 to 14 Digits, Slam Latch, Power Source 6 AA Batteries, Battery Life 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Box Bracket, Steel, 4-9/16"L (1XMY5)
- NATIONAL HARDWARE National Hardware N112-227 Box Rail Hanger, Steel, Zinc (N112-227)
- KWIKSET KSP and MSP Knobs and Levers Thick Door (81706-004)
- DELTANA Edge Pull, 4" Bright Nickel (EP475U14)
- COMPX ELOCK Keyless Lock, For Freezers/Refrigerators (150-PRKP-FRG-V)
- COMPX ELOCK Keyless Lock, For Freezers/Refrigerators (150-KP-FRG-V)
- COMPX ELOCK Electronic Keyless Locks, For Cabinets (150-KP-CAB)
- COMPX ELOCK Electronic Keyless Lock Software (LockView-5PRO)
- KABA SIMPLEX Push Button Lockset, 9000, Thumb Turn (9350000-26D-41)
- ESSEX Access Control Keypad, 500 User Code (K1-34S)
- LOCKEY Lockey: - 2200 - Narrow-Stile Mechanical Keypad Keyless Deadbolt Lock - Surface Mount - White (LK-2200-WH)
- Compx Elock Door Locks and Deadbolts