Shop All Keyless Access Control Locks
Compx Elock
Electronic Keyless Locks, For Cabinets
Mfr # 150-KP-CAB
Zoro # G2727142
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 150
- Handle Type None
- Max. User Codes 250
- Door Thickness 0.25 in to 0.50 in
- Access Method Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compx Elock
- MFR # 150-KP-CAB
- Zoro # G2727142
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Outside Height | 5.54 in |
Outside Depth | 0.44 in |
Outside Width | 2.66 in |
Latch Length | 0.87 in |
Description
Electronic Keyless Lock, For Use With Cabinets, Access Method Keypad, Usage Security, Handle Type None, Door Thickness 0.25 in to 0.50 in, Lock Material Plastic, Steel, Finish Powder Coated, Series 150, Hand Non-Handed, Outside Height 5.54 in, Outside Depth 0.44 in, Outside Width 2.66 in, Latch Length 0.87 in, Keypad Material Membrane, Number of Keys on Keypad 12, Features Pin Code Length of 4 to 14 Digits, Slam Latch, Power Source 6 AA Batteries, Battery Life 6 mo, Event Audit Trail 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, WD Keyway (1AP1WD1KS567KS800)
- DELTANA Door Pull With Rosette, 10" Oil Rubbed Bronze (DP2578U10B)
- HES Wire-In Rectifier AC to DC, 35V, 2A, For HES Electric Strikes (2001-1)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 32D IC)
- COMPX ELOCK Electronic Keyless Lock Software (LockView-5PRO)
- COMPX ELOCK Keyless Lock, For Freezers/Refrigerators (150-KP-FRG-V)
- COMPX ELOCK Electronic Keyless Locks, For Cabinets (150-PRKP-CAB)
- COMPX ELOCK Keyless Lock, For Freezers/Refrigerators (150-PRKP-FRG-V)
- LOCKEY Lockey M210BC Mechanical, Keyless Deadbolt (M210-EZ-BC)
- SCHLAGE RESIDENTIAL Push Button Lockset, Deadbolt Handle (BE365 CAM 619)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1006KIT-SG)
- Compx Elock Door Locks and Deadbolts