Shop All Keyless Access Control Locks
Compx Elock
Electronic Keyless Lock, Stainless Steel
Mfr # WS-KP-TMP-V
Zoro # G9467731
product price: $1,782.99
/ea
Free Shipping & Returns
$1,782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 300
- Handle Type None
- Max. User Codes 3,000
- Door Thickness 0.01 in to 0.85 in
- Access Method Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compx Elock
- MFR # WS-KP-TMP-V
- Zoro # G9467731
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Outside Width | 6 in |
Latch Length | 2.51 in |
Outside Height | 8.5 in |
Outside Depth | 2.625 in |
Description
Electronic Keyless Lock, For Use With Freezers, Refrigerators, Access Method Keypad, Usage Security, Handle Type None, Door Thickness 0.01 in to 0.85 in, Lock Material Stainless Steel, Finish Powder Coated, Series 300, Hand Non-Handed, Outside Height 8.5 in, Outside Depth 2.63 in, Outside Width 6 in, Latch Length 2.51 in, Keypad Material Membrane, Number of Keys on Keypad 12, Timed Entry Allowance Programmable, Power Source 6 AA Batteries, Battery Life 1 yr, Event Audit Trail 15000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Nickel Knob 86457US15 (86457US15)
- A LA MAISON CEILINGS Basic 20-in x 20-in 8-Pack Plain White Textured Surface-mount Ceiling Tile, 8PK (R22PW-8)
- HILLMAN 4 SATIN NICKEL KICKDN DOOR STOP (851806)
- PRIME-LINE 0.21 in. x 250 ft. Roll, Black Spline 1 Roll (P 7595)
- COMPX ELOCK Electronic Keyless Locks, For Cabinets (150-PRKP-CAB)
- COMPX ELOCK Electronic Keyless Lock Software (LockView-5PRO)
- COMPX ELOCK Keyless Lock, For Freezers/Refrigerators (150-KP-FRG-V)
- COMPX ELOCK Keyless Lock, For Freezers/Refrigerators (150-PRKP-FRG-V)
- COMPX ELOCK Electronic Keyless Locks, For Cabinets (150-KP-CAB)
- SPECO TECHNOLOGIES Single Door Controller (A1)
- HES Electronic Keyless Lock, Al and Zinc Cast (KP20)
- Compx Elock Keyless Access Control Locks