Shop All Keyless Access Control Locks
Compx Elock
Electronic Keyless Lock, Stainless Steel
Mfr # WS-ICKP-CAB
Zoro # G9467862
product price: $1,338.99
/ea
Free Shipping & Returns
$1,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 300
- Handle Type None
- Max. User Codes 3,000
- Door Thickness 0.01 in to 0.85 in
- Access Method HID Proximity and Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compx Elock
- MFR # WS-ICKP-CAB
- Zoro # G9467862
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Outside Width | 5 in |
Latch Length | 2.51 in |
Outside Height | 3.5 in |
Outside Depth | 0.83 in |
Description
Electronic Keyless Lock, For Use With Cabinets, Access Method HID Proximity and Keypad, Usage Security, Handle Type None, Door Thickness 0.01 in to 0.85 in, Lock Material Stainless Steel, Finish Powder Coated, Series 300, Hand Non-Handed, Outside Height 3.5 in, Outside Depth 0.83 in, Outside Width 5 in, Latch Length 2.51 in, Keypad Material Membrane, Number of Keys on Keypad 12, Timed Entry Allowance Programmable, Power Source 6 AA Batteries, Battery Life 1 yr, Event Audit Trail 15000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE PAD VACUUM HOOK & LOOP 2-2/3" X 7-3/4" (DB56326)
- USA INDUSTRIALS Buna-N O-Ring, Dash 111, PK100 (ZUSAH70111)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 110, PK10 (ZUSAV60110)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC0808)
- COMPX ELOCK Electronic Keyless Lock Software (LockView-5PRO)
- COMPX ELOCK Electronic Keyless Locks, For Cabinets (150-PRKP-CAB)
- COMPX ELOCK Electronic Keyless Locks, For Cabinets (150-KP-CAB)
- COMPX ELOCK Keyless Lock, For Freezers/Refrigerators (150-KP-FRG-V)
- COMPX ELOCK Keyless Lock, For Freezers/Refrigerators (150-PRKP-FRG-V)
- LIFTMASTER Loop Detector, Plug In, Black (LOOPDETLM)
- SECO-LARM "Z" Bracket for mounting E-941SA-1200, E-941SA-1K2PD, E-941SA-1K2PQ, E-941DA-1K2Q and E-9 (SLM-E-941S-1K2/ZQ)
- Compx Elock Door Locks and Deadbolts