Shop All Keyless Access Control Locks
Compx Elock
Electronic Keyless Lock, Stainless Steel
Mfr # SS-KP-CAB
Zoro # G9467829
product price: $835.99
/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 200
- Handle Type None
- Max. User Codes 3,000
- Door Thickness 0.01 in to 0.85 in
- Access Method Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compx Elock
- MFR # SS-KP-CAB
- Zoro # G9467829
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Latch Length | 2.51 in |
Outside Depth | 0.83 in |
Outside Height | 3.5 in |
Outside Width | 5 in |
Description
Electronic Keyless Lock, For Use With Cabinets, Access Method Keypad, Usage Security, Handle Type None, Door Thickness 0.01 in to 0.85 in, Lock Material Stainless Steel, Finish Powder Coated, Series 200, Hand Non-Handed, Outside Height 3.5 in, Outside Depth 0.83 in, Outside Width 5 in, Latch Length 2.51 in, Keypad Material Membrane, Number of Keys on Keypad 12, Timed Entry Allowance Programmable, Power Source 6 AA Batteries, Battery Life 1 yr, Event Audit Trail 15000, Max. User Codes 3,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Prime Coat Plate 336G (023340)
- TRINE TRINE: 017TDC-4 Wireless Controller Rolling Code (TRN-017TDC-4)
- TRIMLITE Flush Door 36" x 80", Primed White (3068FSCPHB)
- ZORO SELECT O-Ring, Dash 916, Buna N, 0.11 In., PK100 (1WHL2)
- COMPX ELOCK Electronic Keyless Locks, For Cabinets (150-KP-CAB)
- COMPX ELOCK Electronic Keyless Locks, For Cabinets (150-PRKP-CAB)
- COMPX ELOCK Electronic Keyless Lock Software (LockView-5PRO)
- COMPX ELOCK Keyless Lock, For Freezers/Refrigerators (150-PRKP-FRG-V)
- COMPX ELOCK Keyless Lock, For Freezers/Refrigerators (150-KP-FRG-V)
- TRILOGY Door Lock Battery Pack, 6V (S6196)
- SECO-LARM Seco-Larm: ¼" Plate Spacer for E-941SA-1200, E-941SA-1K2PQ and E-941SA-1K2PD. (SLM-E-941S-1K2/PQ)
- Compx Elock Door Locks and Deadbolts