Shop All Cables & U-Locks
Compx Chicago
Locking Key Holder, 6 In, Black, KA 6201
Mfr # C4201-6-KA-6201
Zoro # G2963572
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Alike
- Type Flexible
- Includes 2 keys
- Lock Body Length (In.) 1 5/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compx Chicago
- MFR # C4201-6-KA-6201
- Zoro # G2963572
- Country of Origin United States
- Category Cables & U-Locks
Dimensions
Lock Body Length (In.) | 1 5/8 in |
Cable Size (In.) | 6 in |
Lock Body Dia. (In.) | 3/4 in |
Details
Key Type | Alike |
Item | Locking Key Holder |
Type | Flexible |
Includes | 2 keys |
Color | Black |
Key Number | 6,201 |
Finish | Nylon-Coated Galvanized Steel |
Description
Locking Key Holder, Flexible, Cable Size 6 In., Black, Lock Body Length 1 5/8 In., Lock Body Dia 3/4 In., Key Type Alike, Key Number 6201, Nylon-Coated Galvanized Steel Finish, Includes 2 Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C04800421000S (C04800421000S)
- SPEC Compression Spring, 2inL, 1-1/8in.dia, PK10 (C11001352000X)
- REV-A-SHELF Rev-A-Shelf Banded Wood DShape 2Shelf Lazy Susans for Corner Base Cabinets (LD-4BW-262-28-1)
- SCHLAGE Deadbolt Latch (40-222)
- COMPX CHICAGO Locking Key Holder, Black, 3 Cables, KA (C4201-KA-6201)
- COMPX CHICAGO Locking Key Holder, 4 In, Black, KA 6201 (C4201-4-KA-6201)
- COMPX CHICAGO Locking Key Holder, 9 In, Black, KA 6201 (C4201-9-KA-6201)
- MASTER LOCK U-Lock, 6-1/8 in Body Width (8170D)
- SLICK LOCKS SlickLocks: Hidden Shackle Puck Lock KA, PK 2 (SLL-AL-PL-2KA)
- KENSINGTON Computer Lock, Keyed, 7 1/2 Ft (K64025F)
- BRINKS Braided Steel Cable with Keyed Lock, 6' long Assorted Colors (175-38606)
- Compx Chicago Cables & U-Locks