Shop All Cables & U-Locks
Compx Chicago
Locking Key Holder, 4 In, Black, KA 6255
Mfr # C4201-4-KA-6255
Zoro # G2567537
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Alike
- Key Number 6,255
- Type Flexible
- Lock Body Dia. (In.) 3/4 in
- Finish Nylon-Coated Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compx Chicago
- MFR # C4201-4-KA-6255
- Zoro # G2567537
- Country of Origin United States
- Category Cables & U-Locks
Dimensions
Lock Body Dia. (In.) | 3/4 in |
Lock Body Length (In.) | 1 5/8 in |
Cable Size (In.) | 4 in |
Details
Key Type | Alike |
Item | Locking Key Holder |
Key Number | 6,255 |
Type | Flexible |
Finish | Nylon-Coated Galvanized Steel |
Color | Black |
Includes | 2 keys |
Description
Locking Key Holder, Flexible, Cable Size 4 In., Black, Lock Body Length 1 5/8 In., Lock Body Dia 3/4 In., Key Type Alike, Key Number 6255, Nylon-Coated Galvanized Steel Finish, Includes 2 Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wall Mount Bumper With Holder Oil Rubbed Bronze (SAHW325U10B)
- EMTEK Freestone Cabinet Pull with 5 in Center to Center Flat Black Finish (86676US19)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCR5)
- ZORO SELECT Tube Balance, Non-Tilt Window, 29-5/8" L (76-SMS29R)
- COMPX CHICAGO Locking Key Holder, 4 In, Black, KA 6201 (C4201-4-KA-6201)
- COMPX CHICAGO Locking Key Holder, 6 In, Black, KA 6201 (C4201-6-KA-6201)
- COMPX CHICAGO Locking Key Holder, 9 In, Black, KA 6201 (C4201-9-KA-6201)
- COMPX CHICAGO Locking Key Holder, Black, 3 Cables, KA (C4201-KA-6201)
- ABUS Cable Lock, Combination Key Type, Plastic (95455)
- MASTER LOCK BIKE LOCK/CABLE 3PK (8127TRI)
- STARTECH.COM Security Tether Cables 20 Pack (CONNLOCKPK20)
- Compx Chicago Cables & U-Locks