Shop All Cables & U-Locks
Compx Chicago
Locking Key Holder, 4 In, Black, KA 6201
Mfr # C4201-4-KA-6201
Zoro # G1900001
original price:
$114.38
40% off
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Alike
- Color Black
- Key Number 6,201
- Cable Size (In.) 4 in
- Finish Nylon-Coated Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compx Chicago
- MFR # C4201-4-KA-6201
- Zoro # G1900001
- Country of Origin United States
- Category Cables & U-Locks
Dimensions
Cable Size (In.) | 4 in |
Lock Body Length (In.) | 1 5/8 in |
Lock Body Dia. (In.) | 3/4 in |
Details
Key Type | Alike |
Item | Locking Key Holder |
Color | Black |
Key Number | 6,201 |
Finish | Nylon-Coated Galvanized Steel |
Type | Flexible |
Includes | 2 keys |
Description
Locking Key Holder, Flexible, Cable Size 4 In., Black, Lock Body Length 1 5/8 In., Lock Body Dia 3/4 In., Key Type Alike, Key Number 6201, Nylon-Coated Galvanized Steel Finish, Includes 2 Keys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Door Closer Cover, 13In, Bronze (4040XP-72 DKBRZ)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, BUNA, Inside Dia.: 1.874" (40MPU-200)
- A LA MAISON CEILINGS Basic 20-in x 20-in 8-Pack Plain White Textured Surface-mount Ceiling Tile, 8PK (R22PW-8)
- BALDWIN ESTATE Satin Black Cylinders Satin Black (8097.190)
- COMPX CHICAGO Locking Key Holder, 6 In, Black, KA 6201 (C4201-6-KA-6201)
- COMPX CHICAGO Locking Key Holder, 9 In, Black, KA 6201 (C4201-9-KA-6201)
- COMPX CHICAGO Locking Key Holder, Black, 3 Cables, KA (C4201-KA-6201)
- ABUS Cable Lock, Combination Key Type, Plastic (95454)
- MASTER LOCK Cable Lockout, Nylon Cable Material (S866)
- MASTER LOCK Lock, Cable (8154DPF)
- MASTER LOCK 14 STL CableTumb Lock (99KADSPT)
- Compx Chicago Cables & U-Locks