Computex

Chairmat, Anstc, 36X48, Lip, Sp


product price: $69.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Shape Rectangle
  • Color Clear
  • Thickness 0.11 in
  • Lip Dimensions 10 in L; 20 in W
  • Length 36 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Lip Dimensions 10 in L; 20 in W
Length 36 in
Width 48 in

Details

Item Chairmat,Anstc,36X48,Lip,Sp
Shape Rectangle
Color Clear
Thickness 0.11 in
Mat Surface Material Polyvinyl Chloride (PVC)
Application/Usage Carpet, Electrical Equipment, Carpeted Floor
Recycled Yes

Description

Chairmat,Anstc,36X48,Lip,Sp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.