Shop All Refrigerant Scales
Compute-A-Charge
Charging/Recovery Scale, 110 lb Max. Cap.
Mfr # CCD110
Zoro # G1458639
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic
- Platform Size (In.) 10-13/32
- Max. Capacity (Lb.) 110 lb
- Operating Mode g, kg, lb, oz
- Accuracy +/-0.015% Reading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compute-A-Charge
- MFR # CCD110
- Zoro # G1458639
- UPC # 750377103025
- Country of Origin China
- Category Refrigerant Scales
Dimensions
Platform Size (In.) | 10-13/32 |
Details
Item | Refrigerant Charging or Recovery Scale |
Type | Electronic |
Max. Capacity (Lb.) | 110 lb |
Operating Mode | g, kg, lb, oz |
Accuracy | +/-0.015% Reading |
Display | LCD |
Includes | Batteries, Soft Case |
For Use With | Weighing the Refrigerant Container, Charging or Recovering |
Resolution | 5g |
Description
Refrigerant Charging or Recovery Scale, Electronic, Platform Size (In.) 10-13/32, +/-0.015 Percent Reading Accuracy, Max. Capacity (Lb.) 110 lb, Resolution 5g, g, kg, lb, oz, Display LCD, For Use With Weighing The Refrigerant Container, Charging or Recovering, Includes Batteries, Soft Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Replacement Spark Plug For Kerosene Heater (SP-KFA1009)
- BELL & GOSSETT Motor, 1/2 HP, 1750 rpm, 1 Phase (169228)
- EMERSON FLOW CONTROLS Drier, 1/4" Sae Filter Drier, Ek-162 (047611)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 16,000 BtuH (KES16A33A)
- COMPUTE-A-CHARGE Wireless Charging Scale, Electronic (CC220EW)
- COMPUTE-A-CHARGE Charging/Recovery Scale, Electronic, 220 lb Max Capacity, Includes Batteries and Case (CC220)
- YELLOW JACKET Precision Scale (61003)
- CPS PRODUCTS Compact High Cap Charging Scale, CC220 (CPSCC220)
- INFICON Wireless Refrigerant Charging Scale (719-202-G1)
- TESTO Wireless connection and operation with digital manifolds and Smart App via Bluetooth (0564 1560 01)
- NAVAC Electronic Wireless Scale (NRS2i01)
- Compute-A-Charge Refrigerant Scales