Shop All Shower & Bathtub Parts
Compunetix, Inc
Wavian 3104 Safety Spout Nozzle - Blue
Mfr # 3104
Zoro # G703997468
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compunetix, Inc
- MFR # 3104
- Zoro # G703997468
- UPC # 856460005235
- Country of Origin China
- Category Shower & Bathtub Parts
Description
These Wavian fuel nozzles are the best quality that you can buy. Extremely strong metal construction, and very heavy duty plastic. Has a built in automatic shut off so you will not spill fuel. Each and every nozzles comes with an adapter for smaller fill openings.
Features- Comes with Smaller Auto Filler Adapter
- Works on all Gasoline vehicles with included adapter
- Works on all Diesel and equipment tanks
- Flow rate is fast
- No Leaks
- Color: Blue
- Material: Steel
- Dimension: 3'' H x 12'' W x 6'' L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT 316 SS Threaded Cap (60RDC111N038)
- HAYWARD FLOW CONTROL Pressure Regulator, 1", PVC/FPM, Threaded, Adjustable 5-75 psi (PR10100T)
- DIVERSEY WaterHookupKit, ForAllReadyToDispenseBtls (D3191746)
- KEENEY MFG FLAPPER 3"" RED RUBBER (K833-3)
- COMPUNETIX, INC Wavian 3103 Safety Spout Nozzle - Yellow (3103)
- KOHLER Rite-Temp Valve Body Rough-In With Pe (8300-PX-NA)
- ROHL Tenerife 1/2 Therm & Pressure Balance Trim with 2 Functions (TTE44W1LMMB)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Chrome (SD-AZ14-01CH)
- KOHLER Trip Lever Service Kit, Left (1025329-AF)
- MOEN MPact Posi-Temp w/Diverter 1/2" Cc Ips Conn w/Pressure Balancing (moen_2551)
- KOHLER Purist Widespread Wall-Mount Bathroom (T14413-3-CP)
- Compunetix, Inc Shower & Bathtub Parts