Shop All Shower & Bathtub Parts
Compunetix, Inc
Wavian 3103 Safety Spout Nozzle - Yellow
Mfr # 3103
Zoro # G303997493
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compunetix, Inc
- MFR # 3103
- Zoro # G303997493
- UPC # 856460005150
- Country of Origin China
- Category Shower & Bathtub Parts
Description
These Wavian fuel nozzles are the best quality that you can buy. Extremely strong metal construction, and very heavy duty plastic. Has a built in automatic shut off so you will not spill fuel. Each and every nozzles comes with an adapter for smaller fill openings.
Features- Comes with Smaller Auto Filler Adapter
- Works on all Gasoline vehicles with included adapter
- Works on all Diesel and equipment tanks
- Flow rate is fast
- No Leaks
- Color: Black
- Material: Metal & Plastic
- Dimension: 3'' H x 12'' W x 6'' L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Vacuum Breaker Cover and Screw Kit (892-254KJKCP)
- ZSI Cushion Clamp Strut Mount, Pipe Size 4 In (072N080)
- APOLLO PEX 3/4 in. Brass PEX Barb x 1 in. Female Pipe Thread Adapter (APXFA34B1F)
- LIPPERT Flow-Max 719323 Coiled Spring Sprayer Faucet (719323)
- ALATERRE FURNITURE Dover Over Toilet Organizer with Open Shelving (ANDO72WH)
- DELTA Universal Showering Components In2ition 5-Setting Two-in-One Shower (58569-SS-PK)
- GROHE Grohtherm Grt Smartcontrol Thm Trim Squa (29142000)
- KOHLER Assembly, Quick Connect (1343239)
- KOHLER Choreograph 54 Shower Barre (97628-SHP)
- WESTBRASS 1/2" IPS x 8" Shower Arm in Polished Brass (D301-1-01)
- KOHLER Alteo Shower Trim With Push-Button Di (T45108-4-BN)
- Compunetix, Inc Shower & Bathtub Parts