Shop All Caps
Compunetix, Inc
Wavian 3025 10 Liter Gas Can - Yellow
Mfr # 3025
Zoro # G504141718
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compunetix, Inc
- MFR # 3025
- Zoro # G504141718
- UPC # 856460005136
- Country of Origin China
- Category Caps
Description
These 2.6 gallon leak-proof cans come direct from Wavian, the factory that has supplied many NATO countries for over 75 years, and are the highest quality fuel cans on the market today. Rigorously tested, they boast a number of features, including 0.9 mm steel walls, an interior rust-proof Rezol lining, internal breather pipe for splash-proof pouring, a three handle configuration for easy carrying, a leak-proof bayonet closure, and a locking pin for the cap.
Features- Unique wide channel breather and smooth pouring spout
- Lined to prevent rusting with a petrol, water, and alcohol resistant coating
- The cap has a locking pin (international patent) to ensure it cannot be opened accidentally
- The bayonet closure is completely leak-proof with the can in any position
- Three-handle configuration for easy grabbing and carrying of multiple cans
- Works on all gasoline vehicles with included adapter
- Color: Yellow
- Liter: 10 litre
- capacity: 2.6 gal
- Can Type: Gas Can
- Dimension: 13.5'' H x 6.5'' W x 12'' L
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK500 (111572)
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 (2984LR)
- RPI Methanol (ACS), 4 L (M22055-4000.0)
- CHEMGLASS Slide, Microscope, Quartz, 75 x 25mm (CGQ-0640-01)
- KIMBLE CHASE Stopcock Plug, White, 2 Sz (821001-0002)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK26 (5.5-004)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK7 (11-1H)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK5 (13-004)
- TRICORBRAUN 70-400 White P/P Continuous Thread Closure, F217 Smooth Skirt, Smooth Top (9343)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK25 (2-1H)
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST8-H)
- Compunetix, Inc Caps