Shop All Medical Kiosks
Compulocks
Vesa Rotating Plate, White
Mfr # VRP-W
Zoro # G7175568
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rotate, Swivel
- Material Steel
- Color White
- VESA Mount Compatible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulocks
- MFR # VRP-W
- Zoro # G7175568
- UPC # 858420005194
- Country of Origin Unknown
- Category Medical Kiosks
Details
Features | Rotate, Swivel |
Material | Steel |
Color | White |
Item | Swivel Plate Mount |
VESA Mount Compatible | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTO Metal Sharps Container Holder with Accessory Rail (CARCDSC)
- ILC Replacement for Welch Allyn 5082-183 Nibp Connectors (5082-183 NIBP CONNECTORS WELCH ALLYN)
- SUNBEAM Hair Dryer Storage 12x 12" Bag, Black" (1600000000)
- OGX Ogx Argan Oil Moroccan Oil 3.3 oz. Bottle, PK6 (4091616)
- COMPULOCKS Universal Tablet Rugged Case H (820BRCH)
- COMPULOCKS Universal Cling Vesa / Wall Mo, UCLGVWMB (UCLGVWMB)
- COMPULOCKS Rise Freedom - Rolling Floor P, MCRSTDW (MCRSTDW)
- COMPULOCKS Space Ipad 10.2 (2019) (102IPDSB)
- COMPULOCKS Reach Artcltng Arm Vesa Mnt (660REACH)
- COMPULOCKS Tablet Floor Adjust Stand Mnt, 147B (147B)
- COMPULOCKS Univsl Sec Cble Lock T-Bar (CL15W)
- Compulocks Medical Kiosks