Shop All Medical Kiosks
Compulocks
Universal Security Tablet Hold, CL12UTHBB
Mfr # CL12UTHBB
Zoro # G6515626
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Cable Lock
- Material Aluminum
- Length 0.2 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulocks
- MFR # CL12UTHBB
- Zoro # G6515626
- UPC # 856282004805
- Country of Origin Unknown
- Category Medical Kiosks
Dimensions
Length | 0.2 in |
Width | 5 in |
Height | 1 in |
Details
Color | Black |
Features | Cable Lock |
Material | Aluminum |
Includes | Cable Lock, (2) Keys |
Application | Tablet PC |
Mount Type | Stand Mountable |
Item | Tablet PC Holder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES 3B® Anatomical Model - Mini Hip Joint with Cross Section of Bone on Base (956176)
- ILC Replacement For CABLES AND SENSORS, D2252AS0 (D2252-AS0)
- BLACK SWAN Plastic Stand-Up Washers 5/16" (12421)
- NEXEL Stainless Steel Wire Shelf, 24W x 14D (S1424S)
- COMPULOCKS Universal Tablet Rugged Case H (820BRCH)
- COMPULOCKS Universal Med Long Arm65Cm-115 (1050MAAW)
- COMPULOCKS Univsl Sec Cble Lock T-Bar (CL15W)
- COMPULOCKS Space Ipad 10.2 (2019) (102IPDSB)
- COMPULOCKS Universal Cling Vesa / Wall Mo, UCLGVWMB (UCLGVWMB)
- COMPULOCKS Vesa Rotating Plate, White (VRP-W)
- COMPULOCKS Rise Freedom - Rolling Floor P, MCRSTDW (MCRSTDW)
- Compulocks Medical Kiosks