Shop All Medical Kiosks
Compulocks
Universal Ledge Macbook Pro W
Mfr # UNVMBPRLDG01CL
Zoro # G6514847
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application PC, Security Case, Notebook, MacBook Pro
- Material Galvanized Steel
- Mounting Trackpad Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulocks
- MFR # UNVMBPRLDG01CL
- Zoro # G6514847
- Country of Origin United States
- Category Medical Kiosks
Details
Application | PC, Security Case, Notebook, MacBook Pro |
Material | Galvanized Steel |
Mounting | Trackpad Mount |
Item | Universal Ledge Security Lock Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Knuckle Bandage, Woven, 1-1/2 in. W, 40/Box (G174)
- DMI Incontinence Pull-On Pant, 46in to 52in (560-7001-1924)
- CABLES & SENSORS Adult/Pediatric Needle To Snap Pigtail, PK10 (AD-N-S0)
- 3M LITTMANN Stethoscope, 28inL, Adult, Caribbean Blue (2452)
- COMPULOCKS Univsl Sec Cble Lock T-Bar (CL15W)
- COMPULOCKS Universal Cling Vesa / Wall Mo, UCLGVWMB (UCLGVWMB)
- COMPULOCKS Vesa Rotating Plate, White (VRP-W)
- COMPULOCKS Tablet Floor Adjust Stand Mnt, 147B (147B)
- COMPULOCKS Universal Tablet Rugged Case H (820BRCH)
- COMPULOCKS Reach Artcltng Arm Vesa Mnt (660REACH)
- COMPULOCKS Space Ipad 10.2 (2019) (102IPDSB)
- Compulocks Medical Kiosks