Shop All Medical Kiosks
Compulocks
Universal Ledge For Macbook Pr
Mfr # UNVMBPRLDG01
Zoro # G6514016
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ledge Lock Slot Adapte; Installation Hardware Kit
- Application PC, Security Case, MacBook Pro, Notebook
- Material Galvanized Steel
- Compatible Devices Apple MacBook Pro 13-inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulocks
- MFR # UNVMBPRLDG01
- Zoro # G6514016
- Country of Origin United States
- Category Medical Kiosks
Details
Includes | Ledge Lock Slot Adapte; Installation Hardware Kit |
Application | PC, Security Case, MacBook Pro, Notebook |
Material | Galvanized Steel |
Item | Universal Ledge Security Lock Adapter |
Compatible Devices | Apple MacBook Pro 13-inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Elastic Bandage, 4 in. x 5 yds, Latex-Free, Self Closure (A634)
- BASICWISE Twice Daily Clear Plastic Pill Organizer (QI003402)
- ALLPOINTS Bandage, Triangular , Sling, 40" (2801627)
- CABLES & SENSORS GE Marquette NIBP Hose - Adult/Pediatric Dual Tube Hose 365 cm (AD36-24-460)
- COMPULOCKS Rise Freedom - Rolling Floor P, MCRSTDW (MCRSTDW)
- COMPULOCKS Univsl Sec Cble Lock T-Bar (CL15W)
- COMPULOCKS Space Ipad 10.2 (2019) (102IPDSB)
- COMPULOCKS Universal Cling Vesa / Wall Mo, UCLGVWMB (UCLGVWMB)
- COMPULOCKS Tablet Floor Adjust Stand Mnt, 147B (147B)
- COMPULOCKS Reach Artcltng Arm Vesa Mnt (660REACH)
- COMPULOCKS Universal Tablet Rugged Case H (820BRCH)
- Compulocks Medical Kiosks