Shop All Medical Kiosks
Compulocks
The Blade Universal Macbooks, BLD01B
Mfr # BLD01B
Zoro # G6514673
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Application Tablet, Netbook, iPad, MacBook, Notebook, Ultrabook
- Width 1.6 in
- Color Black
- Compatible Devices Apple MacBook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulocks
- MFR # BLD01B
- Zoro # G6514673
- UPC # 857083006036
- Country of Origin Unknown
- Category Medical Kiosks
Dimensions
Length | 7 in |
Width | 1.6 in |
Details
Application | Tablet, Netbook, iPad, MacBook, Notebook, Ultrabook |
Color | Black |
Compatible Devices | Apple MacBook |
Item | Blade Bracket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-3000 SmartCompliance Patch Bandages, Plastic, 1 1/2"X 1 1/2", 10/Box, Refill (FAE-3000)
- SCOTT Essential Green Certified Foam Skin Cleanser, 1200 mL, PK2 (91591)
- PELICAN Lid Organizer and Divdr Set for Ems Case (1505EMS)
- TRESEMME Tresemme Moisture Rich Vitamin E Shampoo 3 oz. Bottle, PK12 (63912)
- COMPULOCKS Tablet Floor Adjust Stand Mnt, 147B (147B)
- COMPULOCKS Vesa Rotating Plate, White (VRP-W)
- COMPULOCKS Rise Freedom - Rolling Floor P, MCRSTDW (MCRSTDW)
- COMPULOCKS Universal Med Long Arm65Cm-115 (1050MAAW)
- COMPULOCKS Univsl Sec Cble Lock T-Bar (CL15W)
- COMPULOCKS Reach Artcltng Arm Vesa Mnt (660REACH)
- WHITESIDE MANUFACTURING $HIGH RISE TRACTOR SEAT (WHHRS)
- Compulocks Medical Kiosks