Shop All Laptop Computers
Compulocks
Surface Pro 3/Pro 4 (12") Secu, 660REACH540GEB
Mfr # 660REACH540GEB
Zoro # G5694605
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Desk Mount
- Compatibility Microsoft Tablet PCs: Surface Pro 3, Surface Pro 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulocks
- MFR # 660REACH540GEB
- Zoro # G5694605
- UPC # 854249006750
- Country of Origin Unknown
- Category Laptop Computers
Details
Color | Black |
Product Type | Desk Mount |
Compatibility | Microsoft Tablet PCs: Surface Pro 3, Surface Pro 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTAR 12V 7.5Ah SLA Battery Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260, 2PK (AGM1275-2Pack)
- MONOPRICE Monitor Arm, Black, Cap. 1 (5402)
- ULTRALAST Headset Battery, HS-SP73 (HS-SP73)
- KWIKBOOST Cell Phone Chgng Station, 48 in. H (KB99027)
- COMPULOCKS Surface Pro 3/Pro 4 (12") Secu, 540GEB (540GEB)
- ASUS Chromebook Flip CR1 11.6 in. Touchscreen Convertible Chromebook (CR1100FKA-YZ142T)
- DELL Latitude 3000 3445 14 in. Chromebook (4R2G7)
- DELL Latitude 3540 15.6 in. Notebook (4KFPT)
- ASUS NOTEBOOKS 15.6'' Ci5 1135G7 16G CRM OS (CX5500FEAYZ568T)
- ALL SPORT SYSTEMS All Sport Systems Detachable-WK-1 Detachable Locking Wheel Kit For Classic Laptop Tripods (Detachable-WK-1)
- Compulocks Laptop Computers