Shop All Laptop Computers
Compulocks
Surface Pro 3/Pro 4 (12") Secu, 303B540GEB
Mfr # 303B540GEB
Zoro # G5693853
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatibility Microsoft Surface Pro 3 and Surface Pro 4
- Product Type Security Case
- Color Black
- Features Landscape/Portrait Viewable, 360° Rotation, Ports/Functions Cutout, Lockable, Security Slot
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulocks
- MFR # 303B540GEB
- Zoro # G5693853
- UPC # 854249006700
- Country of Origin Unknown
- Category Laptop Computers
Details
Compatibility | Microsoft Surface Pro 3 and Surface Pro 4 |
Product Type | Security Case |
Color | Black |
Features | Landscape/Portrait Viewable, 360° Rotation, Ports/Functions Cutout, Lockable, Security Slot |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Solar Light Battery, Ace Hardware 3002916 (ULN423AASL)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces Vision CP1250, CP 1250 - 12 Pack (ML5-12MP12218108)
- WOODLAND SCENICS Woodland Scenics WOO4187 2 oz Snow Bag; White (WOO4187)
- ILC Replacement for Arjo Century Kpa0100 Retrofit Battery (KPA0100 RETROFIT BATTERY ARJO CENTURY)
- COMPULOCKS Surface Pro 3/Pro 4 (12") Secu, 540GEB (540GEB)
- ASUS NOTEBOOKS 15.6'' Ci5 1135G7 16G CRM OS (CX5500FEAYZ568T)
- DELL Latitude 3000 3445 14 in. Chromebook (4R2G7)
- VIRTUAL 12.3 in. Surface Pro 7 i5, 8GB, 128GB SSD, Windows 10 - Platinum (VI2434012)
- DELL 13.3 in. Latitude 3340 Multi-Touch 2-in-1 Notebook (XGY4R)
- TOPS Notebook, 5Sbj, 150Sh/2/Pk (TOP10387)
- GIGABYTE Aero 16 Ye4 Ye4-A4Us928Hp 16in Gaming Notebook - Uhd+ - 3840 X 2400 (GB-A16YEA4)
- Compulocks Laptop Computers