Shop All Laptop Computers
Compulocks
Surface Pro 3/Pro 4 (12") Secu, 159B540GEB
Mfr # 159B540GEB
Zoro # G5697825
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Mounting Arm
- Compatibility Microsoft Surface Tablet PCs: Pro 3, Pro 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulocks
- MFR # 159B540GEB
- Zoro # G5697825
- UPC # 854249006720
- Country of Origin Unknown
- Category Laptop Computers
Details
Color | Black |
Product Type | Mounting Arm |
Compatibility | Microsoft Surface Tablet PCs: Pro 3, Pro 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLADANCE Ows Pro True Wireless In Ear Headphones, Silver (EBOLA07XSLEN01)
- DURACELL DURA2PK 3V 2032 Battery (66388)
- ILC Replacement for Streamlight Litebox LED (LITEBOX LED STREAMLIGHT)
- MIGHTY MAX BATTERY YTX16-BS GEL Battery for Suzuki VS1400GL Intruder GLP S83 1987-1988 (YTX16-BSGEL69)
- COMPULOCKS Surface Pro 3/Pro 4 (12") Secu, 540GEB (540GEB)
- TOPS Notebook, 5Sbj, 150Sh/2/Pk (TOP10387)
- DELL Dell Dell-WD19S180W 130W Dock WD19S 180W AC Power Delivery Docking Station; Black (Dell-WD19S180W)
- DELL Latitude 3540 15.6 in. Notebook (4KFPT)
- DELL Latitude 3000 3445 14 in. Chromebook (4R2G7)
- ASUS Chromebook Flip CR1 11.6 in. Touchscreen Convertible Chromebook (CR1100FKA-YZ142T)
- VIRTUAL 12.3 in. Surface Pro 7 i5, 8GB, 128GB SSD, Windows 10 - Platinum (VI2434012)
- Compulocks Laptop Computers