Shop All Laptop Computers
Compulocks
Surface Pro 3/Pro 4 (12") Secu, 147B540GEB
Mfr # 147B540GEB
Zoro # G5691744
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Key Lock
- Width 0.8"
- Depth 11.8"
- Product Type Tablet PC Stand
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulocks
- MFR # 147B540GEB
- Zoro # G5691744
- UPC # 854249006730
- Country of Origin Unknown
- Category Laptop Computers
Dimensions
Width | 0.8" |
Depth | 11.8" |
Height | 9.1" |
Details
Features | Key Lock |
Product Type | Tablet PC Stand |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Logi G502X PLUS Game Mouse (910-006169)
- ILC Replacement for Surefire E2E Flashlight Battery, 2PK (E2E FLASHLIGHT BATTERY SUREFIRE)
- ILC Replacement for NEC Np16lp Lamp & Housing (NP16LP LAMP & HOUSING NEC)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha Road Star Venture Royal V Venture 1700 (YTX20L-BS262)
- COMPULOCKS Surface Pro 3/Pro 4 (12") Secu, 540GEB (540GEB)
- TOPS Notebook, 5Sbj, 150Sh/2/Pk (TOP10387)
- DELL Latitude 3540 15.6 in. Notebook (4KFPT)
- DELL Latitude 3000 3445 14 in. Chromebook (4R2G7)
- ASUS Zenbook Pro 14 Duo, Intel i9-13900H, 32GB RAM, 1TB SSD, GeForce RTX 4060, Windows 11 Home (UX8402VV-PS96T)
- ALL SPORT SYSTEMS All Sport Systems Detachable-WK-1 Detachable Locking Wheel Kit For Classic Laptop Tripods (Detachable-WK-1)
- Compulocks Laptop Computers